Shop All Sanitary Tube Fittings
Maxpure
STAINLESS STEEL FITTING
Mfr # TE2C6L.5-PC
Zoro # G804180448
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Connection Type Orbital Weld x Clamp
- Standards ASME BPE
- Interior/Exterior Finish 20 RA / Light Polish
- Fitting Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2C6L.5-PC
- Zoro # G804180448
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Details
Item | Elbow Adapter |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Connection Type | Orbital Weld x Clamp |
Standards | ASME BPE |
Interior/Exterior Finish | 20 RA / Light Polish |
Fitting Wall Thickness | 0.065 in |
Color | Silver |
Application | Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care |
Interior Smoothness | 20 microinches |
Material Grade | 316L |
Fitting Shape | Elbow |
Fitting Material | Stainless Steel |
Fitting Body Material | 316L Stainless Steel |
End Connection Type | Clamp, Weld |
Exterior Finish | Light Polish |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Orbital Weld |
Tube OD | 1/2 in x 1/2 in |
Interior Finish | 20 RA |
Fitting Side B Connection Type | Clamp |
Description
Elbow Adapter, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Clamp, Exterior Finish Light Polish, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fill Valve, 400A Series (1196745)
- JONES STEPHENS Trade Size 0 Flat Bibb Washers, PK25 (J40166)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF15)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- Maxpure Sanitary Tube Fittings