Shop All Sanitary Tube Fittings
Maxpure
4" Clamp x Orbital Weld T316L SS Ferrule
Mfr # TEG14AM76L4.0-PL
Zoro # G4060314
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Clamp Ferrule
- Fitting Connection Type Clamp x Orbital Weld
- Basic Pipe Fitting Material Metal
- Wall Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG14AM76L4.0-PL
- Zoro # G4060314
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Overall Length | 2 1/4 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
Fitting Side B Outside Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Description
Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Fitting Side B Outside Diameter 4 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule, Compatible Fitting Connection Type Clamp, Standards ASME BPE 2012, Compatible Tube Wall Thickness 0.083 in, Interior Finish 20 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline Single Union (7030701)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- KOHLER Tresham Framed Mirror (99650-F69)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size (837-420)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- MAXPURE 3" Clamp T316L SS Solid End Cap (TEG16A6L3.0-PL)
- MAXPURE 1-1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L1.5-PL)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-6-PL-316)
- Maxpure Tube Fittings