Shop All Sanitary Tube Fittings
Maxpure
3" Clamp x Orbital Weld T316L SS Ferrule
Mfr # 601-00174, TEG14AM76L3.0-PM
Zoro # G3934314
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Clamp Ferrule
- Fitting Connection Type Clamp x Orbital Weld
- Surface Finish 15 RA EP ID/32 RA OD
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # 601-00174, TEG14AM76L3.0-PM
- Zoro # G3934314
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in |
Overall Length | 2 1/4 in |
Fitting Side B Outside Diameter | 3 in |
Compatible Tube Outer Diameter | 3 in |
Fitting Side A Outside Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule, Compatible Fitting Connection Type Clamp, Compatible Tube Wall Thickness 0.065 in, Interior Finish 15 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU5)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- AQUA EDEN Clawfoot Bathtubs, 48 L, 30.18 W, White/Brushed Nickel, Cast Iron (VCT3D483018NT8)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In., FNPT (4371004080)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2C6L.5-PC)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L1.0-PD)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- Maxpure Tube Fittings