Shop All Sanitary Tube Fittings
Maxpure
2" Orbital Weld T316L SS 90 Degree Elbow
Mfr # TE2S6L2.0-PL
Zoro # G4233476
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Orbital Weld
- Tube Size 2 in
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2S6L2.0-PL
- Zoro # G4233476
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Overall Length | 4 3/4 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 3/4 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (722573)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF8)
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- MAXPURE 1/2" Clamp T316L SS 90 Degree Elbow (TEG2C6L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- MAXPURE 3/4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L.75-PL)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PM)
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-4)
- Maxpure Tube Fittings