Shop All Sanitary Tube Fittings
Maxpure
2" Clamp x Orbital Weld T316L SS Ferrule
Mfr # TEG14AM76L2.0-PL
Zoro # G4135451
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Clamp Ferrule
- Fitting Connection Type Clamp x Orbital Weld
- Overall Length 2 1/4 in
- Pipe Fitting Connection Type Clamp x Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG14AM76L2.0-PL
- Zoro # G4135451
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
Overall Length | 2 1/4 in |
For Tube Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side A Outside Diameter | 2 in |
Compatible Tube Outer Diameter | 2 in |
Description
Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 in, Fitting Side B Outside Diameter 2 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule, Compatible Fitting Connection Type Clamp, Standards ASME BPE 2012, Compatible Tube Wall Thickness 0.065 in, Interior Finish 20 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2NCN-V)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- NOSHOK Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (702-FFS-HL1)
- ZORO SELECT 3" Female Coupler x MNPT 316 SS Coupler (3LX45)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PM)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PM)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.5)
- Maxpure Tube Fittings