Shop All Sanitary Tube Fittings
Maxpure
2" Clamp T316L SS Solid End Cap
Mfr # TEG16A6L2.0-PM
Zoro # G3974013
original price:
$24.45
10% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Pipe Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG16A6L2.0-PM
- Zoro # G3974013
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in |
For Tube Outside Diameter | 2 in |
Fitting Tube Size Outside Diameter | 2 in |
Overall Length | 1/4 in |
Description
Solid End Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316, Fitting Tube Size Outside Diameter 2 in, Fitting Wall Thickness 0.083 in, Overall Length 1/4 in, Specific Fitting Shape Cap, Interior Finish 15 RA Electropolished
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- MAXPURE 3/4" Clamp T316L SS Tee (TEG76L.75-PM)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.5-PD)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1.5-7-304)
- Maxpure Tube Fittings