Shop All Sanitary Tube Fittings
Maxpure
2-1/2" Clamp T316L SS Solid End Cap
Mfr # TEG16A6L2.5-PL
Zoro # G3885007
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Cap
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TEG16A6L2.5-PL
- Zoro # G3885007
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Tube Size Outside Diameter | 2 1/2 in |
Overall Length | 1/4 in |
Description
Solid End Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316, Fitting Tube Size Outside Diameter 2 1/2 in, Fitting Wall Thickness 0.083 in, Overall Length 1/4 in, Specific Fitting Shape Cap, Interior Finish 20 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x30'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-30I)
- ZORO SELECT 1-1/4" x 3-1/2" Black Pipe Nipple Sch 80 (40705)
- CENTRAL BRASS Stem Assembly (G-458-KR)
- WATTS Valve Rebuild Kit, For Use with 6CJP5 (100RK-4)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- MAXPURE 1" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L1.0-PL)
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PM)
- ZORO SELECT 1" Clamp x MNPT T316L SS Male Adapter (EG21-6L1.0)
- Maxpure Sanitary Tube Fittings