Shop All Sanitary Tube Fittings
Maxpure
1/2" Clamp T316L SS 90 Degree Elbow
Mfr # TEG2C6L.5-PL
Zoro # G4002302
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG2C6L.5-PL
- Zoro # G4002302
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1/2 in |
Overall Length | 3 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFAS1012CES)
- SPEAKMAN Ball Seal, Unfinished, Rubber (45-0768)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD (WA-32-NN)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501BN)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PM)
- MAXPURE 3/4" Clamp T316L SS 90 Degree Elbow (TEG2C6L.75-PL)
- MAXPURE 1/2" Clamp T316L SS Tee (TEG76L.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- STEEL & OBRIEN 4" Tri-Clamp End Tee, Short Outlet - 316SS (7MPS-4-316)
- Maxpure Tube Fittings