Shop All Sanitary Tube Fittings
Maxpure
1" Orbital Weld T316L SS Tee
Mfr # TE7WWW6L1.0-PM
Zoro # G3971502
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Orbital Weld
- Tube Size 1 in
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TE7WWW6L1.0-PM
- Zoro # G3971502
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 4 1/4 in |
For Tube Outside Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Description
Equal Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2007BN-KSD100BN)
- ASCO Valve Rebuild Kit, For 4KY43, 4KY44, 4KY45 (302352)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L4.0-PD)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- STEEL & OBRIEN 1" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1X.50-316)
- Maxpure Sanitary Tube Fittings