Shop All Sanitary Tube Fittings
Maxpure
1" Orbital Weld T316L SS 90 Degree Elbow
Mfr # TE2S6L1.0-PL
Zoro # G3901651
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Orbital Weld
- Pipe Fitting Connection Type Orbital Weld
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpure
- MFR # TE2S6L1.0-PL
- Zoro # G3901651
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 in |
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PVC STOP VALVE 1/2""X1/2"" (105-403)
- APG 3/4" Brass Part DP (3E07DPCB)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- JONES STEPHENS 1-5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK19 (114 FT) (I61158)
- MAXPURE 3/4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L.75-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG14RT6L.5X.25-PM)
- MAXPURE 2" Clamp T316L SS 90 Degree Elbow (TEG2C6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG76L2.0-PC)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- Maxpure Tube Fittings