Shop All Sanitary Tube Fittings
Maxpure
1" and 1-1/2" Clamp T316L SS Solid End Cap
Mfr # TEG16A6L1.5-PL
Zoro # G4359327
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Cap
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Cap
- Wall Thickness 0.083 in x 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG16A6L1.5-PL
- Zoro # G4359327
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in, 1 in |
Fitting Tube Size Outside Diameter | 1 1/2 in |
Overall Length | 1/4 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Solid End Cap, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316, Fitting Tube Size Outside Diameter 1 1/2 in, Fitting Wall Thickness 0.083 in, Overall Length 1/4 in, Specific Fitting Shape Cap, Interior Finish 20 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 3/16" (E4BNA03)
- COLDER 1/4" PTF Chrome Plated Brass Elbow Insert (MCD2104)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L1.0X.5-PL)
- MAXPURE 2" Clamp T316L SS Solid End Cap (TEG16A6L2.0-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.5-PL)
- MAXPURE 1-1/2" Clamp T316L SS Tee (TEG76L1.5-PM)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- Maxpure Tube Fittings