Shop All Sanitary Tube Fittings
Maxpure
1-1/2" Clamp T316L SS 90 Degree Elbow
Mfr # TEG2C6L1.5-PL
Zoro # G4079555
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Tube Size 1 1/2 in
- Specific Pipe Fitting Shape 90 Degrees Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpure
- MFR # TEG2C6L1.5-PL
- Zoro # G4079555
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Overall Length | 3 3/4 in |
Description
Elbow, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 3/4 in, Specific Fitting Shape 90 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- LEGEND VALVE 1" GALVANIZED COUPLING (352-505C)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 1-1/2" (22283)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-60)
- MAXPURE STAINLESS STEEL FITTING (TE7WWW6L1.0-PD)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PL)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- Maxpure Tube Fittings