Shop All Manual Winches
Maxpull Winches
Hand Winch, 6600 lb. 1st Layer Ld Cap.
Mfr # GM-30-SI
Zoro # G4037052
product price: $2,714.99
/ea
Free Shipping & Returns
$2,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winch Type Lifting, Pulling
- Winch Gear Type Spur
- Winch Gear Ratio 35.1:1
- Drum Capacity for 7/16 In. Cable 114 ft
- Brake Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # GM-30-SI
- Zoro # G4037052
- Country of Origin Japan
- Category Manual Winches
Dimensions
Overall Length | 11 23/32 in |
Overall Width | 11 23/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 10 25/32 in |
Handle Length | 14 37/64 in |
Recommended Line Diameter | 2/5 in |
Mfr. Warranty Length | 2 yr |
Maximum Line Diameter | 2/5 in |
Maximum Line Length | 114 ft |
Drum Capacity per Line Dia. | 114 ft per 7/16 in |
Description
Hand Winch, 1st Layer Load Capacity 6,600 lb, Clutch Type No Clutch, Fully Wound Load Capacity 5,690 lb, Gear Ratio 35.1:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 7/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 14 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20302ZN-TPUB)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE2602DFX5)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113246)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- THERN Electric Winch, 1-1/3HP, 115VAC (4WP2T8-2000-8)
- SEACHOICE Manual Trailer Winch 3,000 lb., 1" dia. Hub (52261)
- Maxpull Winches Manual Winches