Shop All Manual Winches
Maxpull Winches
Hand Winch, 4400 lb. 1st Layer Ld Cap.
Mfr # GM-20-SI
Zoro # G4037107
product price: $1,918.99
/ea
Free Shipping & Returns
$1,918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Steel
- Frame Color Orange
- Winch Type Lifting, Pulling
- Manufacturers Warranty Length 2 yr
- Overall Length 11 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # GM-20-SI
- Zoro # G4037107
- Country of Origin Japan
- Category Manual Winches
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Length | 11 1/32 in |
Overall Height | 9 27/32 in |
Handle Length | 14 37/64 in |
Overall Width | 11 1/64 in |
Maximum Line Diameter | 2/5 in |
Maximum Line Length | 124 ft |
Mfr. Warranty Length | 2 yr |
Recommended Line Diameter | 2/5 in |
Drum Capacity per Line Dia. | 124 ft per 3/8 in |
Description
Hand Winch, 1st Layer Load Capacity 4,400 lb, Clutch Type No Clutch, Fully Wound Load Capacity 3,470 lb, Gear Ratio 20:1, Gear Type Spur, Maximum Line Length 124 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 124 ft per 3/8 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 14 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00026)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 57-1/2 In. H (34D650)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- THERN Hand Winch, Spur Gear, No Brake, 10,000 lb. (M492)
- VESTIL Hand Winch - Vertical Handle Worm Gear (HWV-1000)
- Maxpull Winches Manual Winches