Shop All Manual Winches
Maxpull Winches
Hand Winch, 2200 lb. 1st Layer Ld Cap.
Mfr # ESB-10-SI
Zoro # G4037350
product price: $4,402.99
/ea
Free Shipping & Returns
$4,402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brake Included Yes
- Overall Height 8 9/32 in
- Overall Length 8 9/32 in
- Winch Gear Ratio 12.6:1
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # ESB-10-SI
- Zoro # G4037350
- Country of Origin Japan
- Category Manual Winches
Dimensions
Overall Height | 8 9/32 in |
Overall Length | 8 9/32 in |
Overall Width | 8 17/64 in |
Manufacturers Warranty Length | 2 yr |
Handle Length | 11 13/16 in |
Maximum Line Length | 114 ft |
Drum Capacity per Line Dia. | 114 ft per 5/16 in |
Maximum Line Diameter | 3/10 in |
Mfr. Warranty Length | 2 yr |
Recommended Line Diameter | 3/10 in |
Description
Hand Winch, 1st Layer Load Capacity 2,200 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,720 lb, Gear Ratio 12.6:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 5/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 11 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Beach & Fishing Wagon (ALUM565)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 550 lb. (ALEV 125/15K-BB0.5)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- Maxpull Winches Winches & Pullers