Shop All Manual Winches
Maxpull Winches
Hand Winch, 220 lb. 1st Layer Ld Cap.
Mfr # GM-1-SI
Zoro # G4036860
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 1st Layer Load Capacity 220 lb
- Overall Width 7 49/64 in
- Frame Finish Melamine
- Brake Included Yes
- Overall Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpull Winches
- MFR # GM-1-SI
- Zoro # G4036860
- Country of Origin Japan
- Category Manual Winches
Dimensions
Overall Width | 7 49/64 in |
Overall Length | 7 3/4 in |
Handle Length | 9 27/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 6 3/16 in |
Mfr. Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 114 ft per 3/16 in |
Recommended Line Diameter | 1/5 in |
Maximum Line Length | 114 ft |
Maximum Line Diameter | 1/5 in |
Description
Hand Winch, 1st Layer Load Capacity 220 lb, Clutch Type No Clutch, Fully Wound Load Capacity 180 lb, Gear Ratio 1:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 3/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Wheel Professional Appliance Hand Truck (168067)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 10600 lb Cap (EE120X7)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J986)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- VALLEY INDUSTRIES Valley Industries Side Wind Trailer Winch (TW-1600-C10)
- POWERPLAY 2500 lbs Trailer Winch 2-Speed Solid Gear & Winch Strap (PO2594369)
- DAYTON Hand Winch, Worm Gear, 2000 lb. (36WF96)
- Maxpull Winches Winches & Pullers