Shop All Manual Winches
Maxpull Winches
Hand Winch, 220 lb. 1st Layer Ld Cap.
Mfr # ESB-1-SI
Zoro # G4037393
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Silver
- Frame Finish Electropolished
- Overall Height 6 3/16 in
- Winch Gear Type Spur
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # ESB-1-SI
- Zoro # G4037393
- Country of Origin Japan
- Category Manual Winches
Dimensions
Overall Height | 6 3/16 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 7 3/4 in |
Overall Width | 7 49/64 in |
Handle Length | 9 27/32 in |
Maximum Line Length | 114 ft |
Maximum Line Diameter | 1/5 in |
Mfr. Warranty Length | 2 yr |
Drum Capacity per Line Dia. | 114 ft per 3/16 in |
Recommended Line Diameter | 1/5 in |
Description
Hand Winch, 1st Layer Load Capacity 220 lb, Clutch Type No Clutch, Fully Wound Load Capacity 180 lb, Gear Ratio 1:1, Gear Type Spur, Maximum Line Length 114 ft, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 114 ft per 3/16 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 440 lb. Load, Silver Wheel (G 80/12G)
- FACTOR 55 FAST FID ROPE SPLICING TOOL (00420-01)
- ZIPWALL Barrier Panel, 10ftLx12ftH, White (ZF10)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- DUTTON-LAINSON Left Handed Winch (15049)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15941)
- Maxpull Winches Winches & Pullers