Shop All Manual Winches
Maxpull Winches
Hand Winch, 1100 lb. 1st Layer Ld Cap.
Mfr # GM-5-SI
Zoro # G4037070
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, ISO 9001
- Handle Length 9 27/32 in
- Winch Gear Ratio 8.9:1
- Winch Type Lifting, Pulling
- Overall Width 8 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # GM-5-SI
- Zoro # G4037070
- Country of Origin Japan
- Category Manual Winches
Dimensions
Handle Length | 9 27/32 in |
Overall Width | 8 17/64 in |
Overall Height | 8 9/32 in |
Overall Length | 8 9/32 in |
Manufacturers Warranty Length | 2 yr |
Recommended Line Diameter | 3/10 in |
Mfr. Warranty Length | 2 yr |
Maximum Line Length | 131 ft |
Maximum Line Diameter | 3/10 in |
Drum Capacity per Line Dia. | 131 ft per 1/4 in |
Description
Hand Winch, 1st Layer Load Capacity 1,100 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,000 lb, Gear Ratio 8.9:1, Gear Type Spur, Maximum Line Length 131 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Orange, Compatible Line Wire Rope, Drum Capacity per Line Diameter 131 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Flat Eye, 20 ft L (WB2-912P)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- EXTREME MAX 3006.2493 Rope-In-A-Box-7/32" x 1500' Bulk Rope Marine Winterizing Shrink Wrap (3006.2493)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb, Black, 600'/Case (TWR106)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- DC CARGO 4in Standard Weld-on Winch For Flatbed Trailer (WSWO)
- DUTTON-LAINSON Brake Winch Plated (B2500)
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- Maxpull Winches Manual Winches