Shop All Manual Winches
Maxpull Winches
Hand Winch, 1100 lb. 1st Layer Ld Cap.
Mfr # GM-5-GS-SI
Zoro # G4037089
product price: $1,865.99
/ea
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 9 27/32 in
- Frame Material Galvanized Steel
- Frame Finish Galvanized
- Winch Gear Type Spur
- Winch Type Lifting, Pulling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # GM-5-GS-SI
- Zoro # G4037089
- Country of Origin Japan
- Category Manual Winches
Dimensions
Handle Length | 9 27/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 8 9/32 in |
Overall Length | 8 9/32 in |
Overall Width | 8 17/64 in |
Drum Capacity per Line Dia. | 131 ft per 1/4 in |
Maximum Line Diameter | 3/10 in |
Maximum Line Length | 131 ft |
Mfr. Warranty Length | 2 yr |
Recommended Line Diameter | 3/10 in |
Description
Hand Winch, 1st Layer Load Capacity 1,100 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,000 lb, Gear Ratio 8.9:1, Gear Type Spur, Maximum Line Length 131 ft, Operation Lifting, Pulling, Body Material Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 131 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411235)
- BOXER TOOLS XL Rotating Recessed-Pan Fitting w/D-Ring, Swivels 360 Degrees, 6,000 LBS Zinc Plated, 4PK (RH11/66078)
- FRANK WINNE & SONS Manila Rope, dia. 1/2" L, 600 ft. (16020)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- Maxpull Winches Winches & Pullers