Shop All Manual Winches
Maxpull Winches
Hand Winch, 1100 lb. 1st Layer Ld Cap.
Mfr # ESB-5-SI
Zoro # G4037262
product price: $3,629.99
/ea
Free Shipping & Returns
$3,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, ISO 9001
- Winch Gear Ratio 8.9:1
- Overall Height 8 9/32 in
- Manufacturers Warranty Length 2 yr
- Overall Width 8 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpull Winches
- MFR # ESB-5-SI
- Zoro # G4037262
- Country of Origin Japan
- Category Manual Winches
Dimensions
Overall Height | 8 9/32 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 8 17/64 in |
Overall Length | 8 9/32 in |
Handle Length | 9 27/32 in |
Maximum Line Length | 131 ft |
Mfr. Warranty Length | 2 yr |
Maximum Line Diameter | 3/10 in |
Drum Capacity per Line Dia. | 131 ft per 1/4 in |
Recommended Line Diameter | 3/10 in |
Description
Hand Winch, 1st Layer Load Capacity 1,100 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,000 lb, Gear Ratio 8.9:1, Gear Type Spur, Maximum Line Length 131 ft, Operation Lifting, Pulling, Body Material Stainless Steel, Body Type Totally Enclosed Body, Color Silver, Compatible Line Wire Rope, Drum Capacity per Line Diameter 131 ft per 1/4 in, Drum Capacity per Strap Width Not Applicable, Handle Attachment Type Removable, Handle Mount Location Side, Handle Length 9 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x48x39 In (1ECJ3)
- ZORO SELECT Rope, 600ft, Mgnta/Yllw, 160lb., Polyprpylne (340103-00600-11K)
- MAZZELLA Crosby G-2130 Galvanized Carbon Shackle BTA 1-1/2", 17T WLL (1019631)
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- MAXPULL WINCHES Hand Winch, 2200 lb. 1st Layer Ld Cap. (GM-10-SI)
- MAXPULL WINCHES Steel Manual Winch w/Ratchet Handle and (MR-3-SI)
- MAXPULL WINCHES Hand Winch, 1100 lb. 1st Layer Ld Cap. (GM-5-SI)
- MAXPULL WINCHES Hand Winch, 220 lb. 1st Layer Ld Cap. (GM-1-SI)
- DUTTON-LAINSON Heavy-Duty Brake Winch, Spur Gear, 1200 lb (B1202B)
- DUTTON-LAINSON Brake Winch (DLB1200A)
- Maxpull Winches Manual Winches