Zippered Sleeve for Surface Pro 3 & 4; Black - Burgundy Houndstooth
Mfr # MA593043
Zoro # G103929427
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA593043
- Zoro # G103929427
- UPC # 723902561126
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Keep your Microsoft Surface Pro 3/4 safe while on the go with the Greene + Gray Zippered Sleeve for Microsoft Surface Pro 3. This stylish sleeve is great for keeping your tablet safe and protected while you're on the go. It features a durable exterior that can stand up to daily use and a soft interior that protects your tablet from scratches caused by dust and dirt. On the exterior, there's even a zippered compartment great for bringing along your cords and cables. When you're on the go, carry the sleeve on its own or carry it by the convenient, attached wrist strap.
Features- Sleeve designed to fit and protect your Microsoft Surface Pro 3/4
- Features a durable exterior that protects your tablet from bumps and drops
- Soft interior guards your tablet from scratches caused by dust or dirt
- Features an exterior zippered pocket ideal for chargers or cables
- Use the bag on its own or carry it by the convenient attached wrist strap
- Color: Burgundy & Black
- Design: Houndstooth
- Compatibility: Microsoft Surface Pro 3 and Pro 4
- Wrist Strap Length: 7 in.
- Dimension: 13.5" W x 9.5" H x 1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Feature Phone, Black (Aegis-3-08 (BK))
- MIGHTY MAX BATTERY 24V 2Ah Sealed Lead Acid Battery Charger 3 Stage w/ LED Display (MAX3497077)
- BOUNTY HUNTER Bounty Hunter TK4 Tracker IV Metal Detector (TK4)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- CASE LOGIC Case Logic LAPS-113PEACOCK 13.3 In. Laptop Sleeve - Peacock (LAPS-113PEACOCK)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- CASE LOGIC Case Logic 17.3 Inch Laptop Case - VNCI-217BLACK (VNCI-217BLACK)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- V7 NOTEBOOK CARRYING CASES 13.3 In. Ultrabook Sleeve Case with Handle Extra Pocket, Black (CSE4-BLK-9N)
- Maxpower Computer Bags & Sleeves