Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, Red-Dipped, 6"
Mfr # 00601
Zoro # G2300553
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Red Dipped
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 00601
- Zoro # G2300553
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Red Dipped |
Jaw Capacity | 3/4" |
Item | Wrench,Adjustable,Chrome,Red-Dipped,6" |
Description
Wrench,Adjustable,Chrome,Red-Dipped,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- PROTO 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (J47703/16)
- TUBSHROOM Tubshroom 4001461 3.5 ft. Drain Snake (4001461)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- KLEIN TOOLS Adjustable Wrench Extra Capacity, 6-1/2-Inch (D507-6)
- Maxpower Wrenches