Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, Red-Dipped, 15"
Mfr # 00605
Zoro # G2300468
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Red Dipped
- Adjustable Wrench Nominal Length 15"
- Jaw Capacity 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 00605
- Zoro # G2300468
- UPC # 871126006050
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Red Dipped |
Jaw Capacity | 1-5/8" |
Item | Wrench,Adjustable,Chrome,Red-Dipped,15" |
Description
Wrench,Adjustable,Chrome,Red-Dipped,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x24)
- PROPEN O-Ring and Spring, PN22 (52748)
- BOSCH 18V 2.0Ah Lithium-Ion Battery (BAT612)
- MILWAUKEE TOOL Self Feed Bit, HSS, 1" x 6 (48-25-1002)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- URREA 12" adjustable wrench chrome-plated (712)
- Maxpower Wrenches