Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 8"
Mfr # 212
Zoro # G2300300
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Adjustable Wrench Nominal Length 8"
- Jaw Capacity 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 212
- Zoro # G2300300
- UPC # 871126002120
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Chrome |
Jaw Capacity | 15/16" |
Description
Wrench,Adjustable,Chrome,8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS T2 Skroo-Zon File Handle for 4" Files (73992500)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline (JSCV24S)
- ZORO SELECT Diameter Tape, 2 In to 12 In (5DNU8)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Black, 12" (194)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Chrome, Red-Dipped, 15" (00605)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- ALLIED INTERNATIONAL Wrench, Adjustable, 24" (51056)
- Maxpower Wrenches