Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 6"
Mfr # 211
Zoro # G2300328
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Chrome
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 211
- Zoro # G2300328
- UPC # 871126002113
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Chrome |
Jaw Capacity | 3/4" |
Description
Wrench,Adjustable,Chrome,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- RIDGID Pump Repair Kit (33422)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-30 (FHL-30)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- HOT MAX WRENCH UNIVERSAL TANK (22024)
- IRWIN Vise-Grip Adjustable Wrench Set, 6 in, 8 in, 10 in, 12 in, Chrome, 4-Piece (2078706)
- Maxpower Wrenches