Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 4"
Mfr # 210
Zoro # G2300319
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Finish Chrome
- Adjustable Wrench Nominal Length 4"
- Jaw Capacity 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 210
- Zoro # G2300319
- UPC # 871126002106
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Chrome |
Jaw Capacity | 1/2" |
Item | Wrench,Adjustable,Chrome,4" |
Description
Wrench,Adjustable,Chrome,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- MILWAUKEE TOOL Hole Saw Set, Diamond Grit (49-56-0550)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- Maxpower Adjustable Wrenches