Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 15"
Mfr # 215
Zoro # G2300413
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Chrome
- Adjustable Wrench Nominal Length 15"
- Jaw Capacity 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 215
- Zoro # G2300413
- UPC # 871126002151
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Chrome |
Jaw Capacity | 1-5/8" |
Description
This MAXPOWER 15" Adjustable Wrench is the perfect tool for when you need to reach tight spaces. It has a jaw capacity of 1-5/8". The adjustable wrench is chrome plated, making it highly durable and corrosion resistant. It has an overall length of 15", which means it can fit into hard to reach places. This high quality wrench is great for both plumbing and automotive work. This MAXPOWER 15" Adjustable Wrench is the ideal solution for when you are working in small areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Head Compact Impact Driver Kit (PCC641LB)
- ARTU Multipurpose Metric Drill Bit, 7mm (01518)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- Maxpower Adjustable Wrenches