Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 12"
Mfr # 214
Zoro # G2300440
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Chrome
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 214
- Zoro # G2300440
- UPC # 871126002144
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Chrome |
Jaw Capacity | 1-1/4" |
Item | Wrench,Adjustable,Chrome,12" |
Description
Wrench,Adjustable,Chrome,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Spare Handle, Ash, 1180mm (OX E-87 E-1180)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-7'9-1/2)
- PROTO 1/2" Drive Extension, SAE, 1 pcs, Black Oxide (J5653B)
- NANUK CASES Foam Inserts (5 Part) for 955 Case (955-FOAM)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- Maxpower Adjustable Wrenches