Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Chrome, 10"
Mfr # 213
Zoro # G2300370
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Chrome
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 213
- Zoro # G2300370
- UPC # 871126002137
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Chrome |
Jaw Capacity | 1-1/8" |
Description
Wrench,Adjustable,Chrome,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- RIDGID Cable, C13 Icsb 5/16 X 35' (95847)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- PERFORMANCE TOOL COMBO WRNCH 12PT 1-1/16"" (W333C)
- Maxpower Adjustable Wrenches