Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16"
Mfr # 192
Zoro # G2300407
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Adjustable Wrench Nominal Length 8"
- Jaw Capacity 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 192
- Zoro # G2300407
- UPC # 871126001925
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Finish | Black Phosphate |
Jaw Capacity | 15/16" |
Description
This Maxpower 192 Adjustable Wrench is the perfect tool for all your fastening needs. It is designed to help you work more efficiently and provide a solid grip on nuts and bolts. The adjustable wrench has a jaw capacity of 15/16". Its black phosphate finish helps protect against corrosion, while its 8" length provides optimal leverage when tightening or loosening fasteners. With an adjustable wrench nominal length of 8", this product can be used in many different applications. The Maxpower Adjustable Wrench will meet all your demands with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 0.252 In W, 0 (73310182238)
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x4-1/2 In (48-20-7400)
- NANUK CASES Black Protective Case, 16.7"L x 13.4"W x 6.8"D (920S-010BK-0A0)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- CS UNITEC Non Sparking Adjustable Wrench, 12in/300mm, Beryllium Copper (EX501-12B)
- ROTHENBERGER Adjustable Wrench 6" (70441)
- Maxpower Wrenches