Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 6"
Mfr # 191
Zoro # G2300422
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Black Phosphate
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 191
- Zoro # G2300422
- UPC # 871126001918
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Black Phosphate |
Jaw Capacity | 3/4" |
Item | Wrench,Adjustable,Black,6" |
Description
Wrench,Adjustable,Black,6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch RAM Bit #3239 (5109083)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS1210CF10)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 12" (194)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Chrome, Red-Dipped, 15" (00605)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- CS UNITEC Non Sparking Adjustable Wrench, 15in/375mm, Beryllium Copper (EX501-15B)
- Maxpower Adjustable Wrenches