Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 24"
Mfr # 197
Zoro # G2300510
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Adjustable Wrench Nominal Length 24"
- Jaw Capacity 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 197
- Zoro # G2300510
- UPC # 871126001970
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 24" |
Adjustable Wrench Nominal Length | 24" |
Details
Finish | Black Phosphate |
Jaw Capacity | 2-3/8" |
Description
Wrench,Adjustable,Black,24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- MUTUAL INDUSTRIES Red Carpenter Pencils 72C (16200-79)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 12" (194)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- Maxpower Adjustable Wrenches