Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 18", Jaw Capacity: 2"
Mfr # 196
Zoro # G2300501
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Adjustable Wrench Nominal Length 18"
- Jaw Capacity 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 196
- Zoro # G2300501
- UPC # 871126001963
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Adjustable Wrench Nominal Length | 18" |
Details
Finish | Black Phosphate |
Jaw Capacity | 2" |
Description
This MAXPOWER Adjustable Wrench is the perfect tool for working in tight spaces. It has a jaw capacity of 2" and an overall length of 18". The adjustable wrench has a black phosphate finish, making it durable and corrosion resistant. You can adjust the jaws to fit any size nut or bolt. Its 18" adjustable wrench nominal length means you can work with it at different angles without worrying about slipping off the nut or bolt. The MAXPOWER Adjustable Wrench is an ideal tool for any application that requires you to get into tight spaces to access nuts and bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Insert Bit 5/16In (11013)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #26 (C73454)
- TITAN 1/2" Drive Socket Set, 13 pcs (17403)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 12" (194)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- IRWIN Hanson 3095001 2Pc Adj Tap Socket Set Adjustable Tap Socket Set (IR334826)
- Maxpower Wrenches