Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 15"
Mfr # 195
Zoro # G2300538
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Black Phosphate
- Adjustable Wrench Nominal Length 15"
- Jaw Capacity 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 195
- Zoro # G2300538
- UPC # 871126001956
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Black Phosphate |
Jaw Capacity | 1-5/8" |
Item | Wrench,Adjustable,Black,15" |
Description
Wrench,Adjustable,Black,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.2mm (47962)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- PALADIN TOOLS Stripper 22-10 Awg Pp Retail Card (PA1117)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40926)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- INGERSOLL-RAND 10" Wide Jaw Adjustable Wrench (IR) (755251)
- Maxpower Wrenches