Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 12"
Mfr # 194
Zoro # G2300389
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Finish Black Phosphate
- Adjustable Wrench Nominal Length 12"
- Jaw Capacity 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 194
- Zoro # G2300389
- UPC # 871126001949
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black Phosphate |
Jaw Capacity | 1-1/4" |
Item | Wrench,Adjustable,Black,12" |
Description
Wrench,Adjustable,Black,12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 20" Tongue & Groove Slip Joint Plier, 3" Jaw (B45-20)
- GREENLEE Prtr-Nyln Cble (488-2)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (Bulk 25) (DW5405B25)
- CRAFTSMAN Metric Folding Hex Key Set, 8-Key (CMHT26007)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- Maxpower Wrenches