Shop All Adjustable Wrenches
Maxpower
Wrench, Adjustable, Black, 10"
Mfr # 193
Zoro # G2300431
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Black Phosphate
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 193
- Zoro # G2300431
- UPC # 871126001932
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Black Phosphate |
Jaw Capacity | 1-1/8" |
Item | Wrench,Adjustable,Black,10" |
Description
Wrench,Adjustable,Black,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- ICS Clutch Spring (543928)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- MAXPOWER Wrench, Adjustable, Black, 24" (197)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- MAXPOWER Wrench, Adjustable, Chrome, 8" (212)
- MAXPOWER Wrench, Adjustable, Black, 6" (191)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- MAXPOWER Wrench, Adjustable, Chrome, 24" (217)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- Maxpower Wrenches