Weatherproof Outdoor Enclosure For Ethernet Surge Suppressors
Mfr # MA879300
Zoro # G503918335
Product Information
- Brand Maxpower
- MFR # MA879300
- Zoro # G503918335
- UPC # 753153438953
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Suppressor |
Description
The outdoor weatherproof Ethernet surge suppressor enclosure is designed especially for the TP-ESP-100-POE series of Ethernet Surge Suppressors. It provides an inexpensive and convenient way to locate the surge suppressors on a tower or antenna mast close to the equipment that needs protection. There are two CAT5/6 cable feedthru which clamp down on the cable to provide strain relief and sealing. An external ground connection is provided to facilitate proper grounding. The enclosure is made from UV and impact resistant plastic for long life and worry free operation.
Features- Weatherproof / UV Resistant
- Mounts to wall or pole
- Weatherproof Rating - Nema 4X, IP65
- Temperature Rating - 50 to +85°C
- Humidity (RH) - 0% - 100%
- Dimension - 8 x 1.75 x 1.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- MELTRIC 795P0N15 HANDLE OVERSIZED w/NPT (795P0N15)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- WOODS Surge Protector W/Alarm (41008)
- Maxpower Power System Protection