Shop All Coaxial Cables
Maxpower
VHW112N White; 50 ft. RG6 Coaxial Cable
Mfr # MA577955
Zoro # G903978212
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # MA577955
- Zoro # G903978212
- UPC # 723902309544
- Country of Origin China
- Category Coaxial Cables
Description
Features
- Color - white
- 50 ft. Rg6 coaxial cable
- With "f" connectors
- Connects video components vcr's, cable box, satellite box
- Tv's with shielded cable to insure maximum signal with minimum interference
- Peggable hank.
- Dimension - 10.25 x 9.25 x 1.5 in.
- Item weight - 1.93 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- FLEX-STRUT Channel Nut, No. 10/24 (FS-1024NS E/G)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- REMKE Cordset, D Key, PVC, Female, 3 Pole, 20 ft. (203A0200T)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BNC10)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- TEST PRODUCTS INTL Coax Adapter, Mini UHF Male (TPI-3014)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- Maxpower Coaxial Cables