Shop All TV Antennas
Maxpower
VH129N .37 in. x 4 ft. Copper-Plated Antenna Ground Rod
Mfr # MA136865
Zoro # G904028305
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA136865
- Zoro # G904028305
- UPC # 654204702538
- Country of Origin China
- Category TV Antennas
Description
Features
- Size - 3/8 in. x 4 ft.
- Copper Plated Antenna Ground Rod.
- Dimension - 45.3 x 0.3 x 0.3 in.
- Item Weight - 1.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Blueparrott Pl602030 Battery (PL602030)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- OTTERBOX Rugged Tracker Case For Apple Airtag, Black (77-87929)
- FIRESTIK 5-8 Wave Cb Antenna Black (RP3-B)
- COMMSCOPE Replacement for Commscope L5sgrip (L5SGRIP COMMSCOPE)
- SUPERSONIC Digital Flat Antenna, SC612 (SC-612)
- LAVA LAVA HD-8008 Omni-directional HDTV Antenna (HD-8008)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- SONIC BOOM Pro Bar HD 100 Amplified Indoor Antenna; White (SO436378)
- HUSTLER 44 in. Trunk Lip Mount CB Antenna with Spring 17 ft. Cable, Black (IC11S-B)
- Maxpower TV Antennas