Shop All Stereo & Optical Audio Cables
Maxpower
TP443WHN 50 ft. 4 Wire Line Cord - White
Mfr # MA588445
Zoro # G003876852
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA588445
- Zoro # G003876852
- UPC # 723902332337
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Features
- Size - 50 ft.
- 4 Wire
- White Line Cord With Modular Plugs On Both Ends
- Carded.
- Dimension - 1.5 x 3.7 x 9.3 in.
- Item Weight - 0.59 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- SPECO TECHNOLOGIES Dome Camera Flush Mount Kit (DFM1)
- PYLE 1000 Watt Av Receiver(5.2Ch Av Receiver) (PT694BT)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- STEREN USB 2.0 A-A cRUus Cable with Gold Connec (506-365)
- SWE-TECH 3C Speaker Cable, White, Pure Copper, CMR / 14/4 14 AWG 4 Conductor, 105 Strand / 0.16mm, Pullbox, 500ft (FWT10G3-491SF)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 50ft (2982)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- Maxpower Stereo & Optical Audio Cables