Sleeve Case for Microsoft Surface 3 Striped; Beige & Black
Mfr # MA145492
Zoro # G403929431
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA145492
- Zoro # G403929431
- UPC # 654204769784
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Keep your Microsoft Surface 3 safe while on the go with the Greene + Gray Sleeve for Microsoft Surface 3. This stylish, striped sleeve is great for keeping your tablet safe and protected while you're on the go. It features a durable exterior that can stand up to daily use and a soft interior that protects your tablet from scratches caused by dust and dirt. On the exterior, there's even a zippered compartment great for bringing along your cords and cables. When you're on the go, carry the sleeve on its own or attach the shoulder strap for convenient hands-free portability.
Features- Sleeve designed to fit and protect your Microsoft Surface 3
- Features a durable exterior that protects your tablet from bumps and drops
- Soft interior guards your tablet from scratches caused by dust or dirt
- Features an exterior zippered pocket ideal for chargers or cables
- Use the bag on its own or attach the shoulder strap for hands-free portability
- Color: Beige & Black
- Strap Color: Red
- Compatibility: Microsoft Surface 3
- Strap Drop: Adjustable from 16" to 18.5"
- Dimension: 12.75" W x 8.75" H x 1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- ILC Replacement for Sony Bp-t40 (BP-T40 SONY)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for ATK All Electric Start Models 1996-2001 (YTX7L-BS8921A)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- MCKLEINUSA McKlein USA 18470 17 in. U Series Element Leather Two-Tone Flap-Over Laptop & Tablet Backpack; Brown (18470)
- EVERKI USA Sometimes A Little Can Go A Long Way. Slim, Small, And Conservatively (EKP118)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- SATECHI Water Resistant Carrying Case For Laptops 15in, Space Gray (ST-LTB15)
- PREFERRED NATION Preferred Nation 6113.Blk Columbia Vertical Laptop Messenger - Black (6113.Blk)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- Maxpower Computer Bags & Sleeves