Maxpower Precision Parts

Maxpower Precision Parts 8in. x 1.75in. Steel Lawn Mower Wheel 335180


product price: $48.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Replacement tires for lawn mowers
  • Diamond tread
  • Steel wheel
  • 8" x 1.75"
  • 10.4 lbs
  • Length: 1.75
  • Width: 8
  • Height: 8
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.