Maxpower Precision Parts

Maxpower Precision Parts 331980S 20 in. Universal Mulching Lawn Mower Blade


product price: $42.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Replacement lawn mower blade
  • Use for 20" cut mowers
  • Commercial gold metal mulching blade with sharpened cutting teeth for a cleaner, finer cut
  • Greater cutting surface for increased mulching
  • Centrifugal air lift design for uniform chopping distribution
  • 1" center hole with reducing washers in 3/8", 7/16", 9/16", 1/2", 5/8", and 13/16"
  • 20" blade
  • Length: 20
  • Width: 2.25
  • Height: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.