Shop All TV Mounts & Stands
Maxpower
Monitor Wall Mount; Extendable Tilt and Turn for 13 - 27 in. Screens
Mfr # MA187127
Zoro # G804045013
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA187127
- Zoro # G804045013
- UPC # 652513140645
- Country of Origin China
- Category TV Mounts & Stands
Description
The is an extendable tilt and turn wall monitor mount for 13 to 27 inch screens and supports up to 22 lbs. Wall mounting your monitor not only frees up valuable desk space, but it also allows you to place the monitor in your choice of landscape or portrait view, and at your desired viewing height and angle for added comfort and reduced strain. The monitor can be tilted 14 degrees and turns left/right. The extendable arm brings the monitor forward for an improved viewing distance with a profile of only 1.9 inches when retracted and a reach of 7.2 inches when extended. It is VESA compatible with hole patterns 75x75mm thru 100x100mm. Comes with a 2 year warranty.Dimesnions: Length:10 Height:6.25 Width:10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Lithium Ion Battery 20V, 2.0Ah (CMCB202)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Baoshi 6-DZM-20 6DZM-20 - 4 Pack (ML18-12GELMP4652)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12GEL341)
- UPG Sealed Lead Acid Battery, 12 V, 2Ah, UB1220T, ST Side Faston Tab Terminal, AGM Type (D2790)
- PEERLESS Tilt TV Wall Mount, 42" to 71" Screen, 250lb. Capacity (ST670P)
- PEERLESS Flat TV Wall Mount, 32" to 50" Screen, 150 lb. Capacity (SF640P)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- MOUNT-IT Laptop Desk Stand Up to 15" Notebooks (MI-7271)
- GLOBAL EQUIPMENT Interion Hanging Shelf For 60"W Panel - Black (773229)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- MOUNT-IT Mobile TV Cart for 37-70 Inch Displays (MI-1875)
- Maxpower TV Mounts & Stands