Shop All Circuit Breakers
Maxpower
Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC
Mfr # MA837888
Zoro # G703921029
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HOM
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # MA837888
- Zoro # G703921029
- UPC # 753153207061
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.98 in |
Height | 3.13 in |
Details
Item | Miniature Circuit Breaker |
Series | HOM |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
Terminal Connection | Clamp |
DC Voltage Rating | Not Rated |
Description
Double pole 1 in. Circuit breaker features 10,000 air and 120/240 vac. Thermal-magnetic tripping mechanism for overload and short-circuit protection of electrical system. Compatible with homeline load centers and csed devices.
Features- Plug in
- Hacr - residential
- 30 amps
- Dimension - 10.09 x 3.29 x 3.26 in.
- Item weight - 0.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Unit cl103Ph 1255A 24Vdc (LUCB05BL)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- MAXPOWER Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (MA430214)
- MAXPOWER Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (MA421270)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, B Curve (FAZ-B15/1-SP)
- GE Molded Case Circuit Breaker, TEY Series 40A, 2 Pole, 277/480V AC (TEY240)
- SQUARE D Miniature Circuit Breaker, QOB Series 90A, 2 Pole, 120/240V AC (QOB290)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- Maxpower Circuit Breakers