Shop All Lawn Mower Accessories
Maxpower
Maxpower 331713X Mulching Tractor Lawnmower Blade 42 in.
Mfr # 7505944
Zoro # G804107889
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 7505944
- Zoro # G804107889
- UPC # 844547009009
- Country of Origin China
- Category Lawn Mower Accessories
Description
This blade is designed specifically to help you achieve a beautiful looking lawn through improved mulching and bagging capabilities.
Features- Fits Deck Size: 42"
- Blade Width: 2-1/2"
- Blade Thickness: 3/16"
- Material: Steel
- Blade Type: Mulching
- Brand Compatibility: Poulan, Husqvarna, Craftsman
- Mower Blade Type: Commercial
- Lawn Mower Type: Riding
- 5 Point Star Center Hole
- Fits 42" Poulan, Husqvarna, Craftsman, AYP, Roper models
- Replaces OEM #134149, 138971, 138498, 127843
- Dimension: 3" H x 3.5" W x 23.5" L
- Weight: 13.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Marine Ultra 30 Cooler (50557)
- GOPHERTOX Bonide Toxic Bait Granules For Gophers and Moles 1 lb (695)
- MASTER FLOW Eave Vent 16X8In Brw Alum Scr (EAC16X8BR)
- CHAPIN 2 gal. ProSeries Sprayer, 48" Hose Length (26021XP)
- MAXPOWER MULCH SET POULAN 42"" (561713X)
- SUBARU ENGINES Recoil Starter (279-50202-10)
- BRIGGS & STRATTON S-Cabl, S-CBL-C 42.00 20RBP C (1101360MA)
- BRIGGS & STRATTON Stop Cable (1101182MA)
- STENS Air Filter, 1 3/4 In. (100107)
- OREGON Gator G3 Blade, 18-11/16" L, 2.5" W (96-306)
- TORO Toro 38991 Lawn Mower 22 in. Drive Belt RWD (2404788)
- Maxpower Lawn Mowers & Accessories