Shop All Locking Pliers
Maxpower
Locking Pliers, Straight, 7"
Mfr # 00501
Zoro # G6888091
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 00501
- Zoro # G6888091
- UPC # 871126005015
- Country of Origin China
- Category Locking Pliers
Details
Features | Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments |
Plier Item | Locking Pliers |
Plier Jaw Style | Straight Jaw |
Description
Locking Pliers,Straight,7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Woodboring 3pc Bit Set (3041003)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 3, 1/2, SS (GL8X3000B----X0)
- STAHLWILLE TOOLS VDE screwdriver set DRALL+ 6-pcs. (96469515)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- MAXPOWER Locking Pliers, Curved, 10" (203)
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- GRIP-ON WType Axial Grip Locking Pliers (928-07)
- CHANNELLOCK Channellock® 929 10" Convertible Internal/External Snap Ring Plier (929)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- Maxpower Pliers