Shop All Locking Pliers
Maxpower
Locking Pliers, Straight, 10"
Mfr # 00502
Zoro # G2300669
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 00502
- Zoro # G2300669
- UPC # 871126005022
- Country of Origin China
- Category Locking Pliers
Details
Features | Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments |
Plier Item | Locking Pliers |
Plier Jaw Style | Straight Jaw |
Description
Locking Pliers,Straight,10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- HOUGEN-OGURA 9/16 in. SB Round Die, 5/64-3/8THK (76323)
- PROTO Elect Torque Wrench, Dial, 3/8 In, Fixd (J6345A)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- MAXPOWER Locking Pliers, Curved, 10" (203)
- KLEIN TOOLS C-Clamp Locking Pliers With Standard Jaws, 6-inch (38630)
- STEEL GRIP SLIP JOINT PLIER 6"" SG (2260628)
- LISLE PLIERS HOG RING (LI61400)
- WILLIAMS 6 in Clamp Locking Pliers Tip (23320)
- Maxpower Locking Pliers