Shop All Locking Pliers
Maxpower
Locking Pliers, Long Nose, 9"
Mfr # 206
Zoro # G2300711
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments
- Jaw Capacity 3"
- Plier Jaw Style Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxpower
- MFR # 206
- Zoro # G2300711
- UPC # 871126002069
- Country of Origin China
- Category Locking Pliers
Details
Features | Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments |
Jaw Capacity | 3" |
Plier Item | Locking Pliers |
Plier Jaw Style | Long Nose |
Description
If you are looking for heavy-duty locking pliers, the Maxpower 206 Locking Pliers is what you need. The rugged and heavy-duty design of these pliers makes them perfect for use in harsh industrial environments. The long nose on the jaws provides excellent access to confined spaces. They are designed and manufactured by professionals who understand your needs. Maxpower's Long Nose Locking Pliers will meet all your demands with its high quality design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SECURITY BIT 100PC SET (AO9448)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4812)
- SUN JOE 24V Cordless Heat Gun w/Accessories DIY, Tool Only (24V-HG100-CT)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- MAXPOWER Locking Pliers, Curved, 10" (203)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- IRWIN IRWIN VISE-GRIP® 1502L3 9LN The Original„¢ 9" Long Nose Locking Plier (1502L3)
- STECK MANUFACTURING PLUG WELD PLIER (SS23230)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- Maxpower Pliers