Shop All Locking Pliers
Maxpower
Locking Pliers, Long Nose, 7"
Mfr # 205
Zoro # G2300748
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments
- Jaw Capacity 2-1/4"
- Plier Jaw Style Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxpower
- MFR # 205
- Zoro # G2300748
- UPC # 871126002052
- Country of Origin China
- Category Locking Pliers
Details
Features | Rugged and Heavy-Duty, for Professional Use, Designed and Manufactured for Harsh Industrial Environments |
Jaw Capacity | 2-1/4" |
Plier Item | Locking Pliers |
Plier Jaw Style | Long Nose |
Item | Locking Pliers,Long Nose,7" |
Description
Locking Pliers,Long Nose,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Clamp Kit W/ 2" Thk Blks, 7/8"-1"-8 Std (21007)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- BETA Double Open End Wrench, 18X19mm (000550066)
- MAXPOWER Locking Pliers, Curved, 7" (202)
- MAXPOWER Locking Pliers, Curved, 5" (201)
- MAXPOWER Locking Pliers, Curved, 10" (203)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- TOOL TIME CORPORATION 9402 2 Piece 16 Inch Snap Ring Pliers Set (TO67944)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7641)
- Maxpower Pliers